Tapered roller bearing Timken 42362D, Outer diameter: 148.43 mm | Inner diameter: 92.075 mm | Width: 57.942 mm

Tapered Roller Double Row Cone

See technical information

References

Timken:42362D
Rubix:105A9556
Manufacturer :100045315
EAN:0053893284613
brand logo

Technical specifications

Inner diameter92.075 mm
Outer diameter148.43 mm
Width57.942 mm
See all Specifications

Product details : TIMKEN 42362D-20024 TAPERED ROLLER BEARING DOUBLE CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.

Strengths

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Applications

Gear reduction units; Calendar rolls; Industrial machinery

Technical specifications


Attributes
Logistics dimensions (L x W x H)57,912x121,412x121,412 mm
Logistic Weight2634 g
Packaged dimensions (D x W x H)154,432x154,432x68,072 mm
Package weight2634,5 g
Inner diameter92.075 mm
Outer diameter148.43 mm
Width57.942 mm
Bearing Clearancecn
Weight3.7 kg
Series42000
Cagesteel
Total bearing width57.147 mm
Basic static load, radial - C0r241000 N
Basic dynamic load, radial - Cr73500 N
£ 1,268.32 excl. VAT
/ Each
£ 1,521.98 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories