Tapered Roller Bearing Cup
Inner diameter | 130.81 mm |
---|---|
Outer diameter | 154.94 mm |
Width | 27.94 mm |
Logistics dimensions (L x W x H) | 28,001x155,001x155,001 mm |
---|---|
Logistic Weight | 760 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 130.81 mm |
Outer diameter | 154.94 mm |
Width | 27.94 mm |
Usually arrives within 14 working days