Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK HR33019J METRIC TAPER BEARING
Tapered roller bearing NSK HR33019J, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 39 mm
Tapered roller bearing NSK
References
nsk:
HR33019J
rubix:
238A8219
ean:
0029176615788
Technical specifications
Inner diameter
95
mm
Outer diameter
145
mm
Width
39
mm
See all Specifications
Product details
Technical specifications
Product details : NSK HR33019J METRIC TAPER BEARING
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
145
mm
Width
39
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.42
excl. VAT
/
Each
£
185.30
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-45285/45220, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing SKF 32305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.25 mm
Tapered roller bearing Timken NA48685SW, Inner diameter: 142.875 mm
Tapered roller bearing Timken 14124/14276B
Tapered roller bearing Timken 362AX, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 23.81 mm
Tapered roller bearing NTN 4T-LM503349A/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing NSK 32305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 24 mm
Tapered roller bearing Timken 33209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 25 mm
Tapered roller bearing Timken 3420, Outer diameter: 79.375 mm | Width: 23.812 mm
Tapered roller bearing Timken 15101/15245, Outer diameter: 62 mm | Width: 19.05 mm
Tapered roller bearing Timken 65500B, Outer diameter: 127 mm | Width: 34.925 mm
Tapered roller bearing Timken 28150/28315B
Tapered roller bearing Timken NA 782/774D, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 48.006 mm
Tapered roller bearing NTN 4T-48684, Outer diameter: 172.5 mm | Inner diameter: 142.875 mm | Width: 39.688 mm
Tapered roller bearing FAG 31306-A, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 14 mm