Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32956XUE1 TAPERED ROLLER BEARING
Tapered roller bearing NTN 32956XUE1, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 63.5 mm
Tapered roller bearing NTN
References
ntn:
32956XUE1
rubix:
394A7068
ean:
4547359752335
Technical specifications
Inner diameter
280
mm
Outer diameter
380
mm
Width
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 32956XUE1 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
280
mm
Outer diameter
380
mm
Width
63.5
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,426.45
excl. VAT
/
Each
£
2,911.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-M903345, Outer diameter: 92.075 mm | Inner diameter: 41.275 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-JLM704610PK, Outer diameter: 84 mm | Inner diameter: 81 mm | Width: 17.5 mm
Tapered roller bearing Timken HM905810-20024, Outer diameter: 104.986 mm | Inner diameter: 74.333 mm | Width: 23.368 mm
Tapered roller bearing Timken JW6549/JW6510, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 37 mm
Tapered roller bearing Timken HM 237545-902A2
Tapered roller bearing Timken 358X/354X
Tapered roller bearing NTN 4T-482/472, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing FAG 30220-A, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 29 mm
Tapered roller bearing Timken 29434EJ, Outer diameter: 340 mm | Inner diameter: 170 mm | Width: 103 mm
Tapered roller bearing Timken T 611
Tapered roller bearing Timken HM921343-90012, Outer diameter: 189.992 mm | Inner diameter: 89.916 mm | Width: 85.852 mm
Tapered roller bearing Timken 5566-20014, Outer diameter: 93.726 mm | Inner diameter: 55.562 mm | Width: 43.764 mm
Tapered roller bearing Timken H228649D
Tapered roller bearing Timken 67388-90106, Outer diameter: 200.025 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing FAG 30318-A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 36 mm