Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-2687/2620 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-2687/2620, Outer diameter: 63.1 mm | Inner diameter: 25.4 mm | Width: 23.812 mm
Tapered roller bearing NTN
References
ntn:
4T-2687/2620
rubix:
394A7102
ean:
4550253040002
Technical specifications
Inner diameter
25.4
mm
Outer diameter
63.1
mm
Width
23.812
mm
Product details
Technical specifications
Product details : NTN 4T-2687/2620 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
63.1
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.68
excl. VAT
/
Each
£
42.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 477/472A
Tapered roller bearing Timken NA24776SW, Outer diameter: 45 mm | Inner diameter: 38.1 mm | Width: 29.367 mm
Tapered roller bearing NTN 32217U, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38.5 mm
Tapered roller bearing Timken 95929
Tapered roller bearing Timken JXC25690C
Tapered roller bearing Timken HH221442, Outer diameter: 190.5 mm | Inner diameter: 98.425 mm | Width: 127 mm
Tapered roller bearing Timken JL69310-K0000, Outer diameter: 63 mm | Inner diameter: 51.907 mm | Width: 13.5 mm
Tapered roller bearing NTN 4T-LM11949L, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing NTN 4T-HM518445, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-HM218238/HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.974 mm | Width: 40 mm
Tapered roller bearing SKF 32009 X/Q, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 21.22 mm
Tapered roller bearing Timken HH221434/HH221410, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 46.038 mm
Tapered roller bearing Timken LL116249, Inner diameter: 82.55 mm
Tapered roller bearing Timken NA 82576-90058
Tapered roller bearing Timken 30224-90KA1, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 34 mm