Tapered roller bearing Timken 74539TD, Outer diameter: 225.425 mm | Inner diameter: 136.525 mm | Width: 120.65 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:74539TD
Rubix:397A7586
Manufacturer :100052523
EAN:0053893393827






Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 225.425 mm |
| Width | 120.65 mm |
Product details : TIMKEN 74539TD-20000 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,952x178,308x178,308 mm |
|---|---|
| Logistic Weight | 9935 g |
| Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
| Package weight | 9935 g |
| Inner diameter | 136.525 mm |
| Outer diameter | 225.425 mm |
| Width | 120.65 mm |
| Bearing Clearance | cn |
| Weight | 14 kg |
| Series | tdit |
| Cage | steel |
| Total bearing width | 120.65 mm |
| Basic static load, radial - C0r | 2100000 N |
| Basic dynamic load, radial - Cr | 276000 N |
Show UNSPSC/ECL@SS
£ 2,163.98 excl. VAT
/ Each
£ 2,596.78 incl. VAT
- Usually arrives within 14 working days