Tapered roller bearing SKF HM 88649/2/610/2/QCL7C, Outer diameter: 72.233 mm | Inner diameter: 34.925 mm | Width: 26.88 mm
Tapered Roller Bearing
See technical informationReferences
SKF:HM 88649/2/610/2/QCL7C
Rubix:104A3896
Manufacturer :50227
EAN:7316570844009


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 26.88 mm |
Product details : SKF HM 88649/2/610/2/QCL7C TAPER ROLLER BEARING HM88649/2/610/2QCL7C
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x72,23x72,23 mm |
|---|---|
| Logistic Weight | 485 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 72.233 mm |
| Width | 26.88 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | hm |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 10000 rpm |
| Total bearing width | 25.4 mm |
| Standard | ISO 355; ISO 492; ANSI/ABMA 19.2; DIN 620-3:1964 |
| Basic static load, radial - C0r | 90000 N |
| Basic dynamic load, radial - Cr | 67100 N |
Show UNSPSC/ECL@SS
£ 43.13 excl. VAT
/ Each
£ 51.76 incl. VAT
- Delivery usually within ( 3 ) days