Tapered roller bearing Timken LM503349/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18.001 mm
Tapered Roller Bearings
See technical informationReferences
Timken:LM503349/LM503310
Rubix:397A4794
Manufacturer :100167026
EAN:0053893661391




Technical specifications
| Inner diameter | 45.987 mm |
|---|---|
| Outer diameter | 74.976 mm |
| Width | 18.001 mm |
Product details : TIMKEN LM503349-90404 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x27 mm |
|---|---|
| Logistic Weight | 300 g |
| Packaged dimensions (D x W x H) | 85x85x27 mm |
| Package weight | 300 g |
| Inner diameter | 45.987 mm |
| Outer diameter | 74.976 mm |
| Width | 18.001 mm |
| Weight | 0.3 kg |
| Series | lm503300 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 18.001 mm |
| Standard | iso |
| Basic static load, radial - C0r | 75400 N |
| Basic dynamic load, radial - Cr | 67400 N |
Show UNSPSC/ECL@SS
£ 34.05 excl. VAT
/ Each
£ 40.86 incl. VAT
- Delivery usually within ( 7 ) days