Tapered roller bearing Timken 42350/42587, Outer diameter: 149.225 mm | Inner diameter: 88.9 mm | Width: 31.75 mm

Timken Tapered Roller Bearing 42000

See technical information
References
Timken:42350/42587
Rubix:100A1234
EAN:0053893657110
brand logo
Technical specifications
Inner diameter88.9 mm
Outer diameter149.225 mm
Width31.75 mm
See all Specifications

Product details : TIMKEN 42350-99402 TAPERED ROLLER BEARING


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)31,75x149,225x149,225 mm
Logistic Weight2087 g
Packaged dimensions (D x W x H)39,116x154,432x154,432 mm
Inner diameter88.9 mm
Outer diameter149.225 mm
Width31.75 mm
Bearing Clearancecn
Series42000
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 242.12 excl. VAT
/ Each
£ 290.54 incl. VAT
  • Usually arrives within 14 working days