References
SKF:OH 2352 H
Rubix:104A5851
Manufacturer :17078
EAN:7316577061294




Product details : SKF ADAPTER SLEEVE OH 2352 H
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 211x342x342 mm |
|---|---|
| Logistic Weight | 23090 g |
| Inner diameter | 240 mm |
| Width | 211 mm |
| Outer diameter | 342 mm |
Show UNSPSC/ECL@SS
£ 3,049.18 excl. VAT
/ Each
£ 3,659.02 incl. VAT
- Usually arrives within 14 working days
