Bearing Accessories
Inner diameter | 60 mm |
---|---|
Width | 65 mm |
Logistics dimensions (L x W x H) | 106x106x68 mm |
---|---|
Logistic Weight | 560 g |
Packaged dimensions (D x W x H) | 106x106x68 mm |
Package weight | 560 g |
Inner diameter | 60 mm |
Width | 65 mm |
Series | H |
Outer diameter | 85 mm |
Usually arrives within 14 working days