References
PTN:H3028
Rubix:218A1468
Manufacturer :857563
EAN:3660338128165




Documents
Product details : PTN 857563 ADAPTER SLEEVE H3028
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Male thread | tr340×5 |
| Width | 82 mm |
| Outer diameter | 165 mm |
| Series | h3000 |
| Material | steel |
| Weight | 3.05 kg |
Show UNSPSC/ECL@SS
£ 106.70 excl. VAT
/ Each
£ 128.04 incl. VAT
- Usually arrives within 14 working days
