References
Timken:H3134
Rubix:395A9049
EAN:0087796212138

Product details : TIMKEN H3134 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x133x260 mm |
|---|---|
| Logistic Weight | 8390 g |
| Packaged dimensions (D x W x H) | 260x133x260 mm |
| Package weight | 8390 g |
| Inner diameter | 150 mm |
| Male thread | m170x3 |
| Width | 122 mm |
| Outer diameter | 220 mm |
| Series | h (metric adapter sleeve) |
| Weight | 8.38 kg |
Show UNSPSC/ECL@SS
£ 244.91 excl. VAT
/ Each
£ 293.89 incl. VAT
- Delivery usually within ( 7 ) days
