Bearing Accessories
Inner diameter | 25 mm |
---|---|
Width | 38 mm |
Logistics dimensions (L x W x H) | 67x67x48 mm |
---|---|
Logistic Weight | 110 g |
Packaged dimensions (D x W x H) | 67x67x48 mm |
Package weight | 110 g |
Inner diameter | 25 mm |
Width | 38 mm |
Series | H |
Outer diameter | 45 mm |
Usually arrives within 14 working days