TIMKEN H3034 ADAPTER SLEEVE

Bearing Accessories

See technical information

References

Timken:H3034
Rubix:104A8909
EAN:0087796211872
Bearing Accessories - H3034

Technical specifications

Inner diameter150 mm
Male threadm170x3
Width101 mm
See all Specifications

Product details : TIMKEN H3034 ADAPTER SLEEVE


Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.

Strengths

Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.

Technical specifications


Attributes
Logistics dimensions (L x W x H)219x219x132 mm
Logistic Weight6000 g
Packaged dimensions (D x W x H)219x219x132 mm
Package weight6000 g
Inner diameter150 mm
Male threadm170x3
Width101 mm
Outer diameter200 mm
Seriesh
Weight5.99 kg
£ 305.16 excl. VAT
/ Each
£ 366.19 incl. VAT
  • Delivery usually within ( 7 ) days