References
RHP:H309
Rubix:230A0057
EAN:747023002245

Documents
Product details : RHP H309 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 39 mm |
| Outer diameter | 65 mm |
| Series | h300 |
| Weight | 0.26 kg |
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
- Usually arrives within 14 working days
