References
SKF:AHX 3026
Rubix:105A2203
Manufacturer :193
EAN:7316570908916

Product details : SKF WITHDRAWAL SLEEVE AHX 3026
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x140x140 mm |
|---|---|
| Logistic Weight | 910 g |
| Inner diameter | 125 mm |
| Male thread | m 140x2 |
| Width | 67 mm |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 189.04 excl. VAT
/ Each
£ 226.85 incl. VAT
- Usually arrives within 14 working days
