Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 3130 G
SKF WITHDRAWAL SLEEVE AHX 3130 G
Tapered Sleeve
References
skf:
AHX 3130 G
rubix:
105A2789
manufacturer :
97181
ean:
7316570977776
Technical specifications
Inner diameter
145
mm
Male thread
M 160x3
Width
96
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 3130 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
1669,7
g
Inner diameter
145
mm
Male thread
M 160x3
Width
96
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
292.36
excl. VAT
/
Each
£
350.83
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
FAG AHX2328 WITHDRAWAL SLEEVE 191399850000
AH3122-AKN WITHDRAWAL SLEEVE AH 3122
SNR AH24140 ACCESSORIES
FAG AHX319 WITHDRAWAL SLEEVE 191403390000
FAG AHX2320 WITHDRAWAL SLEEVE 191399180000
AOH3264-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3264
FAG WITHDRAWAL SLEEVE AH3032
SKF WITHDRAWAL SLEEVE AHX 312
AOH3156G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3156 G
SNR AOH3148 ACCESSORIES
SNR AHX3122 ACCESSORIES
SNR AOH2256G ACCESSORIES
SNR AOH31/850 ACCESSORIES
AH2338G-AKN WITHDRAWAL SLEEVE AH 2338 G
SNR AH316 ACCESSORIES