References
FAG:AH24040
Rubix:229A0934
Manufacturer :0191383930000
EAN:4012801208574

Product details : FAG AH24040 WITHDRAWAL SLEEVE 191383930000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x210x210 mm |
|---|---|
| Logistic Weight | 3930 g |
| Inner diameter | 190 mm |
| Male thread | tr210x4 |
| Width | 127 mm |
| Outer diameter | 210 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 720.20 excl. VAT
/ Each
£ 864.24 incl. VAT
- Usually arrives within 14 working days
