References
SKF:AHX 2328 G
Rubix:105A2352
Manufacturer :96334
EAN:7316570508819

Product details : SKF WITHDRAWAL SLEEVE AHX 2328 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 2154,2 g |
|---|---|
| Inner diameter | 135 mm |
| Male thread | m150x2 |
| Width | 125 mm |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 360.44 excl. VAT
/ Each
£ 432.53 incl. VAT
- Delivery usually within ( 3 ) days
