Tapping screws with heads to DIN 912
Threading diameter | 4.8 mm |
---|---|
Length | 19 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 4.8 mm |
---|---|
Length | 19 mm |
Material/finishing | stainless steel a2 |
Class | 50 |
Standard | art. 9051 |
Thread surface | total |
Shape of head | cylindrical |
Type of imprint | hollow hexagon |
Imprint size | sw4 |
Type of threading | sheet metal |
Usually arrives within 14 working days