SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.2X16 SW7 797620342 16


Hexagonal sheet metal screws

References
spartex:VTTHFESZ4,2X16EFA2
rubix:269A2957
manufacturer :797620342 16
ean:4043377343116
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.2 mm
Length16 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.2X16 SW7 797620342 16


Slotted hexagon head tapping screws + EPDM A2 4,2X16 SW7 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.2 mm
Length16 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw7
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ 500 pieces
£ 27.18 incl. VAT
  • Usually arrives within 14 working days