SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 5.5X40 SW5
Tapping screws with heads to DIN 912
See technical informationReferences
Spartex:VTCHC5,5X40EFA4-50
Rubix:269A0093
Manufacturer :9051455 40
EAN:4043377280015


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 5.5X40 SW5
Tapping screws with head according to DIN 912 A4-50 5,5X40 sw5
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | hexagonal socket |
| Standard | NON-STANDARD |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | sheet metal |
| Quality Grade | A4-50 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 70.85 excl. VAT
/ 500 pieces
£ 85.02 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm