CUTLINE 885823 3-20MM HSS TAP AND DIE SET 49281
Taps and dies set
See technical informationSee documentsReferences
Superseded Ref:5103071
GISS Cutline:885823
Rubix:215A8171
EAN:3660338390791
Documents
Product details : CUTLINE 885823 3-20MM HSS TAP AND DIE SET 49281
Set of for hand threading
Set of ISO HSS taps & dies from M3 to M20 – Metal case with 56 pieces
Threading sizes – M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75, M14x2.0, M16x2.0, M18x2.5, M20x2.5
Taps: 33 taps – HSS DIN 352 - 3 taps per threading size above – 1 taper, 1 second and 1 plug
Dies: 11 dies HSS DIN 223 - 1 die per threading size above
Tap wrenches: 2 Adjustable tap wrench - 2 Ratchet tap wrench to suit
Diestocks: 6 Zinc Diecast Diestocks – 20x5, 20x7, 25x9, 30x11, 38x14, 45x18 (internal diameter x cage thickness in mm)
Includes 1 screwdriver and 1 pitch gauge
Threading sizes – M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75, M14x2.0, M16x2.0, M18x2.5, M20x2.5
Taps: 33 taps – HSS DIN 352 - 3 taps per threading size above – 1 taper, 1 second and 1 plug
Dies: 11 dies HSS DIN 223 - 1 die per threading size above
Tap wrenches: 2 Adjustable tap wrench - 2 Ratchet tap wrench to suit
Diestocks: 6 Zinc Diecast Diestocks – 20x5, 20x7, 25x9, 30x11, 38x14, 45x18 (internal diameter x cage thickness in mm)
Includes 1 screwdriver and 1 pitch gauge
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 56 |
| Range | m3 - m20 mm |
Show UNSPSC/ECL@SS
£ 1,070.70 excl. VAT
/ Each
£ 1,284.84 incl. VAT
- Usually arrives within 14 working days

