DORMER L12032UNC TAP SET HS-32UNC (E515-F320-L111-L110 X 29) 5978843


UNF HSS Hand Tap & Die Set

References
dormer:L12032UNC
rubix:028901
ean:7320760210581
Tap-Drill Set Set HS-32UNC
brand logo
Technical specifications
Number of elements27

Product details : DORMER L12032UNC TAP SET HS-32UNC (E515-F320-L111-L110 X 29) 5978843


E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
1/4-3/4 UNC HSS Hand Tap & Die Set, 27 piece

Strengths

Set of HSS Hand Taps & Dies

Applications

Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications

Technical specifications


Attributes
Number of elements27
Show UNSPSC/ECL@SS
£ 1,090.60 excl. VAT
/ Each
£ 1,308.72 incl. VAT
  • Usually arrives within 14 working days