SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.9X25 PZ1 79814029 25
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB2,9X25PZEFA4
Rubix:269A1482
Manufacturer :79814029 25
EAN:4043377161352


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.9X25 PZ1 79814029 25
Cross recessed pan head tapping screws A4 2,9X25 pz1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz1 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ 1,000 pieces
£ 16.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm