SPARTEX HEX HD TAPPING SCR A2 5.5X32 SW8 7976255 32
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH5,5X32EFA2
Rubix:269A2934
Manufacturer :7976255 32
EAN:4043377157874


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 5.5X32 SW8 7976255 32
Hexagon head tapping screws A2 5,5X32 SW8 DIN 7976
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw8 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ 500 pieces
£ 24.06 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm