SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.9X9.5 PH1 7981429 95
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB2,9X9,5PHEFA4
Rubix:269A1489
Manufacturer :7981429 95
EAN:4043377162281


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.9X9.5 PH1 7981429 95
Cross recessed pan head tapping screws A4 2,9X9,5 PH1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ 1,000 pieces
£ 9.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm