SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 6.3X22 7973263 22
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF6,3X22EFA2
Rubix:269A2638
Manufacturer :7973263 22
EAN:4043377157034


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 6.3X22 7973263 22
Slotted raised countersunk head tapping screws
A2 6,3X22 DIN 7973
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ 500 pieces
£ 23.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm