SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 3.5X22 PZ2 79814035 22
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB3,5X22PZEFA4
Rubix:269A1502
Manufacturer :79814035 22
EAN:4043377161420


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 3.5X22 PZ2 79814035 22
Cross recessed pan head tapping screws A4 3,5X22 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ 1,000 pieces
£ 19.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm