SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.2X19 PH1 7981422 19
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB2,2X19PHEFA4
Rubix:269A1461
Manufacturer :7981422 19
EAN:4043377162168


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.2X19 PH1 7981422 19
Cross recessed pan head tapping screws A4 2,2X19 PH1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ 1,000 pieces
£ 13.56 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm