SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 4.2X16 V2
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,2X16CARREEFA2
Rubix:269A1563
Manufacturer :79812V42 16
EAN:4043377251664


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 4.2X16 V2
Pan head tapping screws with inner square drive A2 4,2X16 V2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | square |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | v2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ 200 pieces
£ 4.63 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm