SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X25 PH47981463 25
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB6,3X25PHEFA4
Rubix:265A4991
Manufacturer :7981463 25
EAN:4043377162953


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X25 PH47981463 25
Cross recessed pan head tapping screws A4 6,3X25 PH4 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph4 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ 200 pieces
£ 16.20 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm