SPARTEX VTTCBPH55X19EFA2 PAN HEAD TAPPING SCREW A2 55X19 PH3
TBS PH pan head screws
See technical informationReferences
Superseded Ref:VTTCBL5,5X19PHILA2
Spartex:VTTCBPH5,5X19EFA2
Rubix:265A5010
Manufacturer :7981255 19
EAN:4043377160966


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VTTCBPH55X19EFA2 PAN HEAD TAPPING SCREW A2 55X19 PH3
Cross recessed pan head tapping screws A2 5,5X19 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ 1,000 pieces
£ 30.96 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm