SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X38 PH37981463 38
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB6,3X38PHEFA4
Rubix:265A4995
Manufacturer :7981463 38
EAN:4043377162977


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X38 PH37981463 38
Cross recessed pan head tapping screws A4 6,3X38 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ 200 pieces
£ 21.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm