SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 5.5X90 TX25 14585255 90
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX5,5X90EFA2
Rubix:269A2118
Manufacturer :14585255 90
EAN:4043377321466


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 5.5X90 TX25 14585255 90
Pan head tapping screws with six lobe drive A2 5,5X90 T25
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ 200 pieces
£ 24.89 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
90 mm