SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 5.5X120 PH3 7981455 120
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH5,5X120EFA4
Rubix:269A1739
Manufacturer :7981455 120
EAN:4043377321800


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 5.5X120 PH3 7981455 120
Cross recessed pan head tapping screws A4 5,5X120 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 42.56 excl. VAT
/ 200 pieces
£ 51.07 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
120 mm