SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.9X16 PZ1 79812029 16
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ2,9X16EFA2
Rubix:269A1765
Manufacturer :79812029 16
EAN:4043377159366


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.9X16 PZ1 79812029 16
Cross recessed pan head tapping screws A2 2,9X16 pz1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz1 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ 1,000 pieces
£ 8.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm