SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X19 7971255 19
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF5,5X19EFA2
Rubix:269A1908
Manufacturer :7971255 19
EAN:4043377155399


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X19 7971255 19
Slotted pan head tapping screws A2 5,5X19 DIN 7971
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.80 excl. VAT
/ 1,000 pieces
£ 38.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm