SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.9X9.5 PH2 7981239 95
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH3,9X9,5EFA2
Rubix:269A1702
Manufacturer :7981239 95
EAN:4043377160607


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.9X9.5 PH2 7981239 95
Cross recessed pan head tapping screws A2 3,9X9,5 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ 1,000 pieces
£ 11.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm