SPARTEX VTTCBPH55X38EFA2 PAN HEAD TAPPING SCREW A2 55X38 PH3
TBS PH pan head screws
See technical informationReferences
Superseded Ref:VTTCBL5,5X38PHILA2
Spartex:VTTCBPH5,5X38EFA2
Rubix:265A5014
Manufacturer :7981255 38
EAN:4043377161000


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VTTCBPH55X38EFA2 PAN HEAD TAPPING SCREW A2 55X38 PH3
Cross recessed pan head tapping screws A2 5,5X38 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ 500 pieces
£ 24.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm