SPARTEX VTTCBPH63X50EFA2 PAN HEAD TAPPING SCREW A2 63X50 PH3
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH6,3X50EFA2
Rubix:265A5023
Manufacturer :7981263 50
EAN:4043377161192


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VTTCBPH63X50EFA2 PAN HEAD TAPPING SCREW A2 63X50 PH3
Cross recessed pan head tapping screws A2 6,3X50 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ 200 pieces
£ 16.61 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm