SPARTEX VTTCBPZ55X16EFA2 PAN HEAD TAPPING SCREW A2 55X16 PZ3
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ5,5X16EFA2
Rubix:265A5032
Manufacturer :79812055 16
EAN:4043377159922


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VTTCBPZ55X16EFA2 PAN HEAD TAPPING SCREW A2 55X16 PZ3
Cross recessed pan head tapping screws A2 5,5X16 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 1,000 pieces
£ 29.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm