SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.8X9.5
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF4,8X9,5EFA2
Rubix:269A2624
Manufacturer :7973248 95
EAN:4043377156884


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.8X9.5
Slotted raised countersunk head tapping screws
A2 4,8X9,5 DIN 7973
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ 1,000 pieces
£ 21.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm