SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X120 PZ3 79812055 120
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ5,5X120EFA2
Rubix:269A1831
Manufacturer :79812055 120
EAN:4043377321237


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X120 PZ3 79812055 120
Cross recessed pan head tapping screws A2 5,5X120 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.32 excl. VAT
/ 200 pieces
£ 36.38 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
120 mm