SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X42 PZ3 79812055 42
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ5,5X42EFA2
Rubix:269A1833
Manufacturer :79812055 42
EAN:4043377321244


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 42 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X42 PZ3 79812055 42
Cross recessed pan head tapping screws A2 5,5X42 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 42 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.40 excl. VAT
/ 500 pieces
£ 25.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
42 mm