SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.2X13 7973242 13
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF4,2X13EFA2
Rubix:269A2603
Manufacturer :7973242 13
EAN:4043377156679


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.2X13 7973242 13
Slotted raised countersunk head tapping screws
A2 4,2X13 DIN 7973
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ 1,000 pieces
£ 13.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm