TEGERA 666 gloves
Size | 7 |
---|---|
Cutting resistance level | c |
Main material | para-aramid |
Logistic Weight | 63 g |
---|---|
Size | 7 |
Cutting resistance level | c |
Main material | para-aramid |
Food contact | no |
Usage environment | oily or greasy |
Abrasion resistance level | 2 |
ESD | no |
Coating | neoprene |
Type | glove |
Colour | green |
Secondary colour | black |
Usually arrives within 14 working days