Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 832 DISPOSABLE GLOVE 8 M BX100
TEGERA 832 DISPOSABLE GLOVE 8 M BX100
TEGERA® 836
References
tegera:
832-8
rubix:
386A1731
ean:
7340118397122
Technical specifications
Size
8
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 832 DISPOSABLE GLOVE 8 M BX100
Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, latex-free, for precision work
Technical specifications
Attributes
Size
8
Main material
Latex
Material
Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.12
excl. VAT
/
Each
£
25.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 844946 DISPOSABLE G-NITRILE POWDERED GLOVES BLU S9 PACK OF 100
ANSELL 25-101 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 7.5-8 PK100
ANSELL 92-665 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 9.5-10 PK100
SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE XL BOX 200
TEGERA 8190A CHEMICAL PROTECTION GLOVE 9 L
AURELIA 9789A8 BLACK POWDER FREE NITRILE GLOVES LARGE BOX OF 50
AURELIA 96897 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE MED BOX OF 100
ANSELL 93-243 MICROFLEX P/FR TEX FTIP GLOVES BLUE SIZE 8.5-9 L PK100
ANSELL 92-665 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 7.5-8 PK100
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE XL BX100
AURELIA 98898 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 200
AURELIA 98896 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 200
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE L BX100
ANSELL 92-500 TOUCHNTUFF NITRILE AMBIDXS GLOVES GRN SIZE 9.5-10 PK100
POLYCO FNG100 FINITE NITRILE P'FREE DISPOSABLE GLOVES GRN SIZE L BX100