Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 832 DISPOSABLE GLOVE 9 L BX100
TEGERA 832 DISPOSABLE GLOVE 9 L BX100
TEGERA® 836
References
tegera:
832-9
rubix:
386A1732
ean:
7340118397184
Technical specifications
Size
9
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 832 DISPOSABLE GLOVE 9 L BX100
Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, latex-free, for precision work
Technical specifications
Attributes
Size
9
Main material
Latex
Material
Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.12
excl. VAT
/
Each
£
25.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 7.5-8 PK100
TRAFFIGLOV TD06 DISPOSABLE BLUE NITRILE GLOVE 2XL BOX50
SKYTEC SKYTEAL0 DISPOSABLE NITRILE GLOVES TEAL 6/XS BX100
ANSELL 93-852 MICROFLEX POWDERFREE AMBIDXS GLOVES BLK SIZE 8.5-9 PK100
TYVEK MODEL PS32LA 500 SLEEVE WHITE PK200
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 8.5-9 PK100
ANSELL 93-311 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 9.5-10 PK100
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 6.5-7 PK100
ANSELL 93-283 MICROFLEX POWDERFR NITRILE GLOVES BLUE SIZE 9.5-10 BX50
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 6 PK100
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES XXL BX50
SKYTEC SKYVTEAL3 VEND PACK DISPOSABLE NITRILE GLOVES TEAL L BX20
AURELIA 98898 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 200
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES L BX50
KIMTECH 97614 NITRILE XTRA AMBIDEXT GLOVES PURPLE XL 1 BOX OF 50